Description
pressure switch PEV-1/4-SC-OD Opens or closes an electrical circuit when a certain pressure value is reached. Adjustable pressure switching point. Without electrical socket. Conforms to standard=EN 60947-5-1, Authorisation=CCC, CE mark (see declaration of conformity)=to EU directive low-voltage devices, Materials note=Conforms to RoHS, Measured variable=Relative pressure
Specifications
| Brand Name | Festo | Item Name | Pressure Switch |
| Connection Size | G1/4 | Pressure Rating | 0.1 - 1.2 MPa |
| Material | Die-Cast Aluminum | Series/Model | PEV |
| Output | 250 VAC | Electrical Rating | 5000 mA, 250 VAC |
| Display | LED | Switch Type | Changeover |
| Connection Type | Plug | Contact Material | Silver |
| Dimensions | 56 mm L x 30 mm W x 77.3 mm H | Temperature Rating | -20 to 80 °C |
| Standards | CCC Certified, RoHS Compliant |
Packages
| 1 - UNIT - 1 |