Description
angled plug socket PEV-1/4-WD-LED-24 for pressure switch, with LED. Authorisation=RCM Mark, Operating status display=Yellow LED, Mounting type=with through hole, Electrical connection=(* 4-pin, * Plug socket angled), Operating voltage range DC=15 - 30 V
Specifications
| Brand Name | Festo | Item Name | Plug Socket |
| Type | 4-Pin, Angled, Rectangular | Voltage Rating | 15 - 30 VDC |
| Amperage Rating | 8 A | Material | Reinforced Polyamide |
| Series/Model | PEV-1 | Color/Finish | Transparent |
| Dimensions | 39.7 mm L x 30 mm W x 53 mm H | Mounting | Screw Terminal |
| For Use With | PEV-1/4-B-OD, PEV-1/4-SC-OD and PEV-1/4-A-SW27-B-OD Pressure Switch | Standards | IP65, RoHS Compliant |
Packages
| 1 - UNIT - 1 |