Abbotsford
HOFATEMNOC

HOFFMAN ATEMNOC FAN TEMP CONTROL CELSIUS

Price $148.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ATEMNOC
Documents Documents

Description

Thermostats regulate and monitor air temperature in enclosures containing heat-emitting equipment. This Temperature Control Switch normally open C, ATEMNOC item measures 2.36x1.30x1.62 inches with material of Plastic colored Lt Gray.


Bimetal temperature sensor

Plastic housing

Connections consist of press fit terminals for AWG 14 (.04 square inches)

Clip for 35mm DIN rail, EN 60715

Specifications

Brand Name Hoffman Item Name Temperature Control Switch
Contact Configuration NO Dimensions 2.36 x 1.3 x 1.62 in
Material Plastic Color/Finish Gray/Matte
Application For Regulate and Monitor Air Temperature in Enclosures Containing Heat Emitting Equipment UPC 783510571283

Packages

1 - UNIT - 1