Abbotsford
WAG22022201

WAGO 2.5 mm² 23A 500V 2202 Series Double-Deck Through Terminal Block, Gray

Price $4.92 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2202-2201

Description

Enjoy easy electrical installations with this double-deck terminal block (item number 2202-2201). The double-deck terminal block also functions as a through terminal block. Strip lengths must be between 10 mm and 12 mm when connecting conductors to this double-deck terminal block. Featuring conductor terminals along with Push-in CAGE CLAMP®, this connector delivers reliable performance. Push-in CAGE CLAMP® connection technology is ideal for connecting all conductor types. Both solid and fine-stranded conductors with ferrules can be inserted without needing to use any tools—all thanks to its pluggable design. Depending on the conductor type, this double-deck terminal block is ideal for conductor cross sections ranging from 0.25 mm² to 4 mm². It has two levels. Two potentials can connect using the four clamping points The gray housing is made of polyamide (PA66) for insulation. These through rail-mount terminal blocks are mounted using DIN-rails 35 x 15 or DIN-rails 35 x 7.5.. This product is designed for specific Ex applications (please refer to the product datasheet).

Specifications

Brand Name Wago Corp Item Name Double Deck Terminal Block with Push Button
Voltage Rating 500 V Amperage Rating 23 A
Conductor Size 22-12 AWG Solid/Stranded, 2.5 mm² Mounting Type 35 x 15 mm DIN Rail, 35 x 7.5 mm DIN Rail
Series 2202 Power Rating 0.766 W
Wire Strip Length 10 - 12 mm Connection Type Push-In Cage Clamp
Temperature Rating -60 to 105 °C Block Material Polyamide
Color Gray Dimensions 5.2 mm W x 51.7 mm D x 69.7 mm H
Standards cURus Certified, Flammability Class Per UL94 , IEC/EN 60947-7-1, RoHS Compliant, UL 1059 Listed, UL-US-L45172-6187178-11508102-1

Packages

1 - UNIT - 1