Abbotsford
WAG22061207

WAGO 6 mm² 2-Conductor 2206 Series Ground Terminal Block, Green/Yellow

Price $8.90 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2206-1207

Description

Connect conductors quickly and easily with this ground terminal block (item number 2206-1207). Ground terminal blocks connect directly to the mounting rail via an integrated contact foot. This creates an electrical and mechanical connection between the electrical conductors and the mounting adapter. Ensure that the strip lengths are between 13 mm and 15 mm when connecting conductors to this ground terminal block. Featuring conductor terminals along with Push-in CAGE CLAMP®, this product is highly versatile. Push-in CAGE CLAMP® technology provides a universal connection solution for all conductor types. It allows both solid and fine-stranded conductors with ferrules to be inserted directly into the clamping point without the need for tools. Depending on the type of conductor, this ground terminal block is ideal for conductor cross sections ranging from 0.5 mm² to 10 mm². It features one level and two clamping points for connecting a single potential. The green-yellow housing is made of polyamide (PA66) for insulation. A push-button is used to operate this through rail-mount terminal block. Our TOPJOB® S rail-mount terminal blocks guarantee secure electrical connections across many different industrial applications and modern building installations. They simplify wiring, as you can quickly plug in solid, stranded, and fine-stranded conductors with ferrules. These through rail-mount terminal blocks are mounted using DIN-35 rails.. The front-entry wiring means you can connect copper conductors. The two jumper slots enable potential distribution to other clamping points. This product is designed for specific Ex applications (please refer to the product datasheet).

Specifications

Brand Name Wago Corp Item Name Ground Terminal Block with Push Button
Conductor Size 20-8 AWG Solid/Stranded, 6 mm² Mounting Type 35 mm DIN Rail
Series 2206 Wire Strip Length 13 - 15 mm
Connection Type Push-In Cage Clamp Temperature Rating -60 to 105 °C
Block Material Polyamide Color Green/Yellow
Dimensions 7.5 mm W x 32.9 mm D x 57.3 mm H Standards CCA EN 60947, NTR NL-7957, cURus Certified, C22.2 No. 158, E45172, CSA C22.2 70175034, IEC/EN 60947-7-2, Flammability Class Per UL94 VO, DIN EN 50155 (VDE 0115-200):2022-06, DIN EN 61373 (VDE 0115-0106):2011-04, KEMA/KEUR EN 60947 71-125861, RoHS Compliant, UL Listed, UKCA Approved, UL 60079 E 185892 (AEx eb IIC, Ex eb IIC)
UPC 055143712062

Packages

1 - UNIT - 1