×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
WAG200217111000541

WAGO 2.5 mm² 6.3A 250V 3-Conductor 2002 Series Fuse Terminal Block, Gray

Price $18.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2002-1711/1000-541

Description

This fuse terminal block (item number 2002-1711/1000-541) is designed for easy and secure connections. Strip lengths must be between 10 mm and 12 mm when connecting conductors to this fuse terminal block. This product incorporates conductor terminals and utilizes Push-in CAGE CLAMP®. Push-in CAGE CLAMP® technology provides a universal connection solution for any type of conductor. It allows both solid and fine-stranded conductors with ferrules to be inserted directly into the clamping point without the need for tools. This fuse terminal block is suitable for conductor cross sections ranging from 0.25 mm² to 4 mm². It has one level. The single potential can connect using the three clamping points The gray housing is made of polyamide (PA66) for insulation. These function terminal blocks are mounted using DIN-35 rails.. This product is designed for specific Ex applications (please refer to the product datasheet).

Specifications

Brand Name Wago Corp Item Name Fuse Terminal Block
Type 3-Conductor, 1-Level Voltage Rating 250 V
Amperage Rating 6.3 A Conductor Size 2.5 mm²
Mounting Type 35 mm DIN Rail Power Rating 1.6 W
Wire Strip Length 10 - 12 mm Connection Type Push-In Cage Clamp
Temperature Rating -35 to 70 °C Block Material Polyamide
Color Gray Dimensions 0.244 in W x 2.268 in D x 3.024 in H
For Use With 5 x 20 mm Miniature Metric Fuse Standards cURus Certified, CCA Approved, KEMA-KEUR, ATEX Approved, CE Certified, UK-CA, ABS Approved, DNV GL Approved, AEx Approved, CCC Certified, IECEx Approved, RoHS Compliant, UL94 V0

Packages

1 - UNIT - 1