Abbotsford
wag22021681

WAGO 2.50 mm² 10A 400V 2-Conductor 2202 Series Fuse Terminal Block, Gray

Price $8.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2202-1681

Description

Connect conductors quickly and securely with this fuse terminal block (item number 2202-1681). Ensure that the strip lengths are between 10 mm and 12 mm when connecting conductors to this fuse terminal block. Featuring conductor terminals along with Push-in CAGE CLAMP®, this connector delivers reliable performance. Push-in CAGE CLAMP® technology provides a universal connection solution for any type of conductor. It allows both solid and fine-stranded conductors with ferrules to be inserted directly into the clamping point without the need for tools. Depending on the type of conductor, this fuse terminal block is designed for conductor cross sections ranging from 0.25 mm² to 4 mm². It has one level. Two potentials can connect using the two clamping points The gray housing is made of polyamide (PA66) for insulation. These function terminal blocks are mounted using DIN-35 rails..

Specifications

Brand Name Wago Item Name Terminal Block
Type 2-Conductor, 1-Level Voltage Rating 400 V
Amperage Rating 10 A Conductor Size 2.5 mm²
Mounting Type 35 mm DIN Rail Wire Strip Length 10 - 12 mm
Connection Type Push-In Cage Clamp Temperature Rating -60 to 105 °C
Block Material Polyamide Color Gray
Dimensions 0.205 in W x 1.295 in D x 2.602 in H For Use With Mini-Automotive Blade-Style Fuses
Standards CSA Certified, cURus Certified, CE Certified, UK-CA, RoHS Compliant, UL94 V0

Packages

1 - UNIT - 1
Customers who bought this item also bought