Abbotsford
WAG22023227

WAGO 2.50 mm² 22A 500V 2202 Series Triple-Deck Terminal Block, Gray

Price $13.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2202-3227

Description

This triple-deck terminal block (item number 2202-3227) ensures effortless electrical installations. The triple-deck terminal block also functions as a ground terminal block as well as a through terminal block. Conductors can only be connected to this triple-deck terminal block if their strip length is between 10 mm and 12 mm. Featuring conductor terminals along with Push-in CAGE CLAMP®, this connector outperforms the competition. Push-in CAGE CLAMP® technology provides a universal connection solution for any type of conductor. It allows both solid and fine-stranded conductors with ferrules to be inserted directly into the clamping point without the need for tools. Depending on the conductor type, this triple-deck terminal block is designed for conductor cross sections ranging from 0.25 mm² to 4 mm². It has three levels. You can connect three potentials using the six clamping points. The gray housing is made of polyamide (PA66) for insulation. These through rail-mount terminal blocks are mounted using DIN-35 rails.. This product is designed for specific Ex applications (please refer to the product datasheet).

Packages

1 - UNIT - 1