Abbotsford
WAG285134

WAGO 35 mm² 2-Conductor 285 Series Through Terminal Block, Blue

Price $14.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:285-134

Description

This through terminal block (item number 285-134) streamlines wire connections, making them both quick and easy. Ensure that the strip lengths are 25 mm when connecting conductors to this through terminal block. This product features conductor terminals and utilizes POWER CAGE CLAMP. The POWER CAGE CLAMP is a reliable, maintenance-free, and universal way to connect large conductor cross-sections. It's also suitable for all conductor types. The clamping point can be locked open and you do not need to use a torque wrench or prepare the conductor in any way, e.g., by crimping the ferrule. Depending on the conductor type, this through terminal block is designed for conductor cross sections ranging from 6 mm² to 35 mm². It has one level. You can connect a single potential using the two clamping points. The blue housing is made of polyamide (PA66) for insulation. These high-current terminal blocks are mounted using DIN-rails 35 x 15..

Specifications

Conductor Size 2 AWG Mounting Type DIN-rail 35 X 15
Color Blue UPC 044918133887

Packages

1 - UNIT - 1