Abbotsford
WAG8111316

WAGO 16 mm² 32A 1500V 2-Conductor 811 Series Fuse Holder, Light Gray

Price $20.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:811-1316

Description

This fuse terminal block (item number 811-1316) simplifies electrical installations. Strip lengths must be between 12 mm and 13 mm when connecting conductors to this fuse terminal block. Featuring conductor terminals along with CAGE CLAMP®, this connector is highly versatile. Our CAGE CLAMP® connection provides a safe and maintenance-free way to connect all types of conductors. You do not need to prepare the conductor in any way, such as crimping ferrules. Depending on the conductor type, this fuse terminal block is suitable for conductor cross sections ranging from 2.5 mm² to 16 mm². Up to one potential / one pole can be connected to this terminal block using two clamping points on one level. The light gray housing is made of polyamide (PA66) for insulation. These function terminal blocks are mounted using DIN-35 rails..

Specifications

Brand Name Wago Item Name Fuse Terminal Block
Type 2-Conductor, 1-Level Voltage Rating 1500 V
Amperage Rating 32 A Number of Poles 1
Mounting Type 35 mm DIN Rail Power Rating 6 W
Wire Strip Length 12 - 13 mm Connection Type Cage Clamp
Temperature Rating -40 to 125 °C Block Material Polyamide
Color Light Gray Dimensions 0.878 in W x 2.598 in D x 6.098 in H
For Use With 10/14 x 85 mm Cylindrical Fuses Standards CE Certified, RoHS Compliant, UL94 V0
Application For Photovoltaic

Packages

1 - UNIT - 1