Abbotsford
WAG811314

WAGO 32A 24V 2-Conductor 811 Series Fuse Holder, Light Gray

Price $23.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:811-314

Description

Easily, quickly and safely connect conductors with this fuse terminal block (item number 811-314). Ensure that the strip lengths are between 12 mm and 13 mm when connecting conductors to this fuse terminal block. This product features conductor terminals and utilizes CAGE CLAMP®. Our CAGE CLAMP® connection offers a secure and maintenance-free way to connect all types of conductors. You do not need to prepare the conductor in any way, such as crimping ferrules. Depending on the conductor type, this fuse terminal block is suitable for conductor cross sections ranging from 2.5 mm² to 16 mm². It features one level and two clamping points that you can use to connect a single potential / 1 pole. The light gray housing is made of polyamide (PA66) for insulation. These function terminal blocks are mounted using DIN-35 rails..

Specifications

Brand Name Wago Item Name Fuse Terminal Block
Type 2-Conductor, 1-Level Voltage Rating 24 V
Amperage Rating 32 A Number of Poles 1
Mounting Type 35 mm DIN Rail Power Rating 3 W
Wire Strip Length 12 - 13 mm Connection Type Cage Clamp
Temperature Rating -35 to 85 °C Block Material Polyamide
Color Light Gray Dimensions 0.689 in W x 2.165 in D x 4.134 in H
For Use With 10 x 38 mm Cylindrical Fuses Standards CE Certified, RoHS Compliant, UL94 V0

Packages

1 - UNIT - 1