Abbotsford
WAG811316

WAGO 32A 1000V 2-Conductor 811 Series Fuse Holder, Light Gray

Price $17.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:811-316

Description

Easily, quickly and safely connect conductors with this fuse terminal block (item number 811-316). Strip lengths must be between 12 mm and 13 mm when connecting conductors to this fuse terminal block. Featuring conductor terminals along with CAGE CLAMP®, this connector is highly versatile. Our proven universal connection known as CAGE CLAMP® is industry-leading when it comes to connection technology and electrical interconnections. Depending on the type of conductor, this fuse terminal block is suitable for conductor cross sections ranging from 2.5 mm² to 16 mm². It has one level. You can connect a single potential / one pole using the two clamping points. The light gray housing is made of polyamide (PA66) for insulation. These function terminal blocks are mounted using DIN-35 rails..

Specifications

Color Gray Width 0.689 in
Height 4.134 in UPC 044918106928

Packages

1 - UNIT - 1