×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
WAG811430

WAGO 30A 600V 2-Conductor 811 Series Fuse Holder, Light Gray

Price $57.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:811-430

Description

The fuse terminal block (item number 811-430) makes connections quick and easy. Ensure that the strip lengths are between 12 mm and 13 mm when connecting conductors to this fuse terminal block. This product features conductor terminals and utilizes CAGE CLAMP®. Our highly-rated and maintenance-free CAGE CLAMP® connection makes it easy to connect all conductor types without having to prepare the conductor. For example, you don't need to crimp ferrules. Depending on the type of conductor, this fuse terminal block is suitable for conductor cross sections ranging from 2.5 mm² to 16 mm². It has one level. You can connect three potentials / three poles using the six clamping points. The light gray housing is made of polyamide (PA66) for insulation. These function terminal blocks are mounted using DIN-35 rails..

Specifications

Color Gray Width 2.067 in
Height 4.134 in UPC 044918107031

Packages

1 - UNIT - 1