Abbotsford
WAG20022991

WAGO 1 mm End and Intermediate Plate, Gray

Price $1.09 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2002-2991

Description

End and intermediate plate; 1 mm thick; gray

Specifications

Brand Name Wago Corp Item Name End and Intermediate Plate
Material Polyamide Color/Finish Gray
Mounting Snap-On Dimensions 0.039 in W x 1.654 in D x 4.252 in H
For Use With TOPJOB®S Series Terminal Blocks

Packages

25 - UNIT - (25)