WAGO 1 mm End and Intermediate Plate, Gray
Description
End and intermediate plate; 1 mm thick; gray
Specifications
| Brand Name | Wago | Item Name | End and Intermediate Plate |
| Material | Polyamide | Color/Finish | Gray |
| Mounting | Snap-On | Dimensions | 0.039 in W x 3.303 in D x 4.075 in H |
| For Use With | TOPJOB®S Series Terminal Blocks | Standards | RoHS Compliant, UL94 V0 Flammablity |
| UPC | 044918120184 |
Packages
| 25 - UNIT - (25) |