Abbotsford
wag811472

WAGO 63A 1000V 2-Way Insulated Jumper, Light Gray

Price $3.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:811-472

Description

Jumper; 2-way; insulated; light gray

Specifications

Brand Name Wago Item Name Jumper
Type 2-Way, Insulated Amperage Rating 63 A
Voltage Rating 1000 V Specifications Push-In Mounting
Color/Finish Light Gray For Use With 811 Series Fuse Terminal Blocks
Standards RoHS Compliant UPC 050821838546

Packages

1 - UNIT - 1