Description
This 10 pack bag ofhigh quality inserts is for use in all Keystone Wall Plates
Specifications
| Brand Name | On-Q | Sub Brand | On-Q |
| Item Name | Blank Keystone Insert | Size | 0.87“x0.67“x0.79” |
| Material | High-Impact Flame Retardant Plastic | Type | Bulk |
| Color/Finish | White | Mounting Type | Wallplate or Strap, Vertical |
| Dimensions | 0.87 x 0.67 x 1.2 in | For Use With | High Quality anyport Insert is for use in all Multimedia Wallplates |
| Standards | ANSI/UL 1863, CAN/CSA-C22.2 No. 182.4-1990 | Application | Residential |
| UPC | 804428024729 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 | 60 - UNIT - 60 | 4320 - SKID - 4320 |