Abbotsford
ONQWP3450LA

PASS & SEYMOUR WP3450LA WP3450LA

Price $6.53 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3450LA

Description

The vertical design of this high quality insert makes punchdown termination easy. The insert is for use in all Keystone wall plates and is available in multiple colors, as well as convenient contractor packs.


Ensures Category 6 performance standard compliance

Rear retention caps ensure secure wire termination

Vertical design for easy punchdown termination

T568A and T568B wiring labels included

Meets Category 5e described in TIA/EIA-568-B.2

Insertion and extraction life is 750 Cycles Min

Jack housing is high-impact, flame resistant plastic, UL 94V-0

Spring wire is phosphor bronze alloy plated with 50 micro-inch of gold over 100 micro-inches of nickel

Also available in contractor pack of 50 (WP3450-WH-50)

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Keystone Connector Type RJ-45 8(4) Female, T568-A/B Wiring, Bus Jack, M20
Cable Type Category 5E Number of Positions 8
Termination Style Insulation Displacement Color Light Almond
Cable Size 0-22 AWG Number of Contacts 8
Voltage Rating 1000 VRMS Amperage Rating 1.5 A at 20 °C
Contact Resistance 20 mO Material Phosphor Bronze Alloy Plated with 50 µin of Gold over 100 µin of Nickel
Finish Molded Plastic Chemically Etched with Diamond Core Insertion Loss 0.01 - 0.4 dB
Insulation Resistance 500 MO Plug Retention Force 30 lb
Temperature Rating 14 - 140 °F Dimensions 0.67 x 0.76 x 1.18 in
Environmental Conditions 0 - 93% RH Non-Condensing Standards CSA, cULus, RoHS, ANSI/UL 1863, Flame-Retardant Plastic UL 94V-0
Application Residential, for Round Cable, Flat Cable, Solid Core UPC 804428024866

Packages

20 - UNIT - (20) 120 - SKID - 120 8640 - SKID - 8640