Abbotsford
ONQWP3460WH

PASS & SEYMOUR WP3460WH Cat 6 RJ45 Keystone Connector

Price $10.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3460WH

Description

This high quality insert is for use in all Keystone Wall Plates


Standard RCA front jack

Connects to Cat5, Cat5e, or Cat6 cables terminated with RJ-45 plugs Rear retention caps ensure secure wire termination

Vertical design for easy punchdown termination

T658A and T568B wiring labels included

Meets Category 6 described in TIA/EIA-568-B.2

Insertion and extraction life is 750 Cycles Min

Jack housing is high-impact, flame resistant plastic, UL 94V-0

Spring wire is phosphor bronze alloy plated with 50 micro-inch of gold over 100 micro-inches of nickel

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Keystone Connector Type RJ-45 8(4) Female, T568-A/B Wiring, Bus Jack, M20
Cable Type Category 6 Number of Positions 8
Termination Style Insulation Displacement Color White
Cable Size 22-24 AWG Number of Contacts 8
Voltage Rating 1000 VRMS Amperage Rating 1.5 A at 20 °C
Contact Resistance 20 mO Material Phosphor Bronze Alloy Plated with 50 µin of Gold over 100 µin of Nickel
Finish Molded Plastic Chemically Etched with Diamond Core Insertion Loss 0.01 - 0.4 dB
Insulation Resistance 10 MO Mounting Type Keystone
Plug Retention Force 30 lb Temperature Rating 14 - 140 °F
Dimensions 0.63 x 0.87 x 1.26 in Environmental Conditions 0 - 93% RH Non-Condensing
Standards CSA, cULus, RoHS, ANSI/UL 1863, Flame-Retardant Plastic UL 94V-0 Application Residential, for Round Cable, Flat Cable, Solid Core
UPC 804428024361

Packages

20 - UNIT - (20)