Abbotsford
RUS5B55MK2W

RUSSOUND 5.25 inch 2-Way Acclaim 5 Series OutBack Speaker, White

Price $355.03 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RUSSOUND
Manufacturer #:3165-853555

Description

Like all Russound speakers, Outdoor Speakers combine acoustic technology with durability and will provide years of musical enjoyment.The Acclaim 5 Series line provides solutions for background music and dedicated music listening. They combine premium acoustic materials with advanced drivers to deliver exceptional performance in every application.A key benefit to using these speakers is the high-efficiency design, which means less amplification power is needed - less power does not mean quiet! The speaker comes with two installation options: a free-standing base and a bracket mount. The base attaches to one end of the speaker and provides a stable vertical placement option for shelf or table. The bracket mount accommodates flat surface and corner locations, plus the bracket accepts U-bolts for attaching the speaker to a pole. Once the bracket is installed, the speaker slips into slots on the bracket so you don’t have to hold the speaker in place while securing it. The bracket and speaker have knurls for secure alignment to the desired angle.Designed and built to withstand the rigors of outdoor environments, the 5 Series outdoor speakers will provide years of trouble-free service. They work in a wide range of temperatures and be unaffected by extremes of humidity. A corrosion-resistant aluminum grille and bracket coupled with the speaker’s rugged environmental design assures durability in any kind of weather. Sealed enclosure offers greater durability against the environment's rigors.

Specifications

Brand Name Russound Item Name 5-1/4 in Loudspeaker
Type 2-Way Frequency Response 72 Hz - 20 kHz
Color White Dimensions 11-1/4 in W x 7-1/2 in D x 7-1/2 in H
Series/Model Acclaim™ 5 Power Consumption 10 - 125 W
Impedance 8 O Sensitivity 90 dB SPL
Material IMPP Woofer Mounting Bookshelf Foot, Pole, Flat or Corner Surface
Application For Outdoor use

Packages

1 - UNIT - 1