Abbotsford
RUS5B65MK2B

RUSSOUND 6.5 inch 2-Way Acclaim 5 Series OutBack Speaker, Black

Price $477.90 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RUSSOUND
Manufacturer #:3165-853524

Description

The Acclaim 5 Series Outback loudspeakers are designed to deliver rich, full sound in extreme environments, such as a backyard, patio, deck or other areas subjected to temperature shifts and high moisture exposure. Their high-efficiency design and multiple mounting options allow these speakers to be easily installed on a wall, eave, pole, corner or as a freestanding stereo pair. With a lineup of four models, the Acclaim 5 Series Outback speakers are equipped with features to that ensure durability in any outdoor conditions. Sealed enclosures, salt-tested marine grade hardware and aluminium grilles make the Acclaim 5 Series Outback speakers weather resistant. Drivers with polypropylene cones, rubber surrounds and 1 inch Teteron dome tweeters deliver full range audio through a wide range of temperatures.

Specifications

Brand Name Russound Item Name 6-1/2 in Loudspeaker
Type 2-Way Frequency Response 64 Hz - 20 kHz
Color Black Dimensions 13 in W x 8-3/4 in D x 8-1/4 in H
Series/Model Acclaim™ 5 Power Consumption 10 - 150 W
Impedance 8 O Sensitivity 91 dB SPL
Material IMPP Woofer Mounting Bookshelf Foot, Pole, Flat or Corner Surface
Application For Outdoor

Packages

1 - UNIT - 1