Abbotsford
RUSIC610

RUSSOUND IC-610 6.5-inch All Purpose Performance Loudspeaker

Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RUSSOUND
Manufacturer #:3175-537141

Description

The IC-610 is an all-purpose listening speaker and is designed with an integrated one-piece baffle/woofer basket for enhanced rigidity and a deep bass sound. The perfect choice for multi-room audio applications, the IC-610 incorporates advanced features not typically found in a speaker at this price point, from the inverted parabolic surround to the pivoting tweeter (up to 15°) which allows for precise direction of the critical mid-range and higher frequency sounds.

Specifications

Brand Name Russound Item Name Speaker
Type 2-Way, Edgeless Grill Frequency Response 50 Hz - 20 kHz
Dimensions 9.37 in dia Series/Model IC-610
Power Consumption 5 - 90 W Impedance 8 O
Sensitivity 88 dB at 1 W/1 m Hole Cutout Size 8-3/8 in dia
Material Polypropylene Woofer Mounting In-Wall/In-Ceiling
Standards CE

Packages

1 - UNIT - 1 4 - UNIT - 4