Abbotsford
RUSIC830

RUSSOUND IC-830 8 inch Premium Performance Loudspeaker

Price $577.97 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RUSSOUND
Manufacturer #:IC-830

Description

The IC-830 is a bigger version of Russound's flagship in-ceiling speaker (the IC-630) designed for intelligent highs and deep rich lows. Using advanced materials from the 1-inch pivoting titanium tweeter to the 8-inch injection-molded polypropylene cone with vapor-deposited titanium, the IC-830's performance will blow you away and will continue to impress you during years of enjoyment. It includes a +/- 3dB tweeter adjustment switch to allow you to adjust for the room's acoustic characteristics. In bright, reflective rooms with lots of hard surfaces, set the switch to -3dB to tone down the highs a bit. In a room filled with large, absorptive items like bulky furniture, thick carpet and curtains, set the switch to +3dB to compensate and reinforce the high frequencies as needed. The patented SwiftLock® by Swarm technology allows for quick and easy tool-less installation with the simple press of a button at each of the three mounting dogs.

Specifications

Brand Name Russound Item Name Performance Loudspeaker
Type 2-Way In-Ceiling, Premium Rated Power Output 5 - 130 W
Frequency Response 38 Hz - 25 kHz Color White
Dimensions 11.04 in dia Impedance 8 O
Sensitivity 93 dB at 1 W/1 m Hole Cutout Size 9-7/8 in
Mounting Ceiling Warranty Limited Lifetime
Standards CE Certified

Packages

1 - UNIT - 1