Abbotsford
KLNVDV813613

KLEIN TOOLS VDV813-613 BNC Connector Universal Solid Brass Yellow/Nickel

Price $145.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV813-613
Documents Documents

Description

Patented universal sleeve technology installs up to 5x faster than other compression connectors. Patented viewing windows in sleeve aid in proper seating. Fits most major brands of RG6 and RG6 quad shield cables. Fits multi-shield and plenum cables. Solid brass construction with dark nickel plating.

Specifications

Brand Name Klein Tools Item Name BNC Connector
Type Universal Cable Type RG6/6Q
Connection Type Compression Color Yellow/Nickel
Material Solid Brass For Use With Multi-Shield and Plenum Cables
Application For Fastening and Indoor use UPC 092644581496

Packages

1 - UNIT - 1