Abbotsford
ABB2TLA020055R0700

ABB 2TLA020055R0700 M12-3G M12 Y CONNECTOR

Price $95.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:2TLA020055R0700

Description

M12 Y-connector for series connection of Adam OSSD M12-8 safety sensor with M12-8 cables. One M12-8 female connector (#2) for connection of the safety sensor one M12-8 male connector (#1) for connecting +24VDC, 0V and the incoming OSSD signals and one M12-8 female connector (#3) for continuation of the circuit towards another safety device or the safety control device.

Specifications

Brand Name ABB UPC 888614443518

Packages

1 - UNIT - 1