Description
The Mini-ComĀ® Cat 6 UTP RJ45 Coupler Module is designed and 100% factory tested to allow for up to two couplers to be used and meet channel performance requirements. Contacts are plated with 50 microinches of gold for superior performance. The coupler module is compatible with Mini-Com Modular Patch Panels and Faceplates. The coupler is black.
Specifications
| Brand Name | Panduit | Sub Brand | Mini-Com, TX6™ Plus |
| Item Name | Category 6 UTP Coupler Jack Module | Type | Unshielded, Universal, 8-Wire, RJ45 |
| Cable Type | Category 6 | Number of Positions | 8 |
| Termination Style | Coupler, Female to Female | Contacts | Copper |
| Color | Black | Frequency Rating | 1 - 250 MHz |
| Material | ABS | Insulation Resistance | > 500 MO |
| Mounting Type | Patch Panel | Temperature Rating | -10 to 65 °C |
| Dimensions | 0.62 in W x 1.13 in D x 0.71 in H | Environmental Conditions | < 40 mO Humidity, < 40 mO Thermal Shock |
| For Use With | T568A/T568B Cable | Standards | ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E, ANSI/TIA-1096-A, Meets IEC 60603-7, Meets IEEE 802.3af, IEEE 802.3a, UL 1863 Approved, RoHS Compliant |
| Application | For Ethernet 10BASE-T, 100BASE-T (Fast Ethernet) and 1000BASE-T (Gigabit Ethernet), 155 Mbps ATM, 622 Mbps ATM, 1.2 Gbps ATM, Token Ring 4/16, Voice Over Internet Protocol (VoIP) | UPC | 074983017812 |
Packages
| 25 - UNIT - (25) |