Description
2-wire insulation displacement connector to add or terminate a telephone line. Gel-filled for moisture resistance.
Specifications
| Brand Name | Klein Tools | Item Name | Connector |
| Type | UY | Cable Type | 22-26 AWG |
| Number of Positions | 2 | Termination Style | IDC |
| Contacts | 50 µm Gold Plated | Color | Yellow |
| Cable Size | 22-26 AWG | Number of Contacts | 2 |
| Standards | California P65 Compliant | Application | For Fastening |
| UPC | 092644581403 |
Packages
| 1 - UNIT - 1 |