Description
Thick 50 micro-inch gold plating on contacts to prevent erosion and extend connector life. Three-pronged contacts for more reliable connections with solid and stranded wire. Durable resin housing and spring clip. For solid or stranded conductors. 8 position 8 contact.
Specifications
| Brand Name | Klein Tools | Item Name | Data Modular Plug |
| Type | RJ45 | Cable Type | Category 5/Category 5E, Solid or Stranded |
| Number of Positions | 8 | Contacts | 50 Micron Gold Plated |
| Color | Clear | Number of Contacts | 8 |
| Application | For Fastening | UPC | 092644581472 |
Packages
| 1 - UNIT - 1 |