Description
Thick 50 micro-inch gold plating on contacts to prevent erosion and extend connector life. Three-pronged contacts for more reliable connections with solid and stranded wire. Durable resin housing and spring clip. For solid or stranded conductors. 8 position 8 contact.
Specifications
| Brand Name | Klein Tools | Item Name | Modular Data Plug |
| Type | RJ45 Data Plug | Cable Type | CAT 5/CAT 5e |
| Termination Style | RJ-45 | Color | Colorless |
| Dimensions | 0.5 in L | Standards | California Proposition 65 Warning |
| Application | For Fastening | UPC | 092644581687 |
Packages
| 1 - UNIT - 1 |