Abbotsford
KLNVDV826704

KLEIN TOOLS VDV826-704 Pass-Thru™ Modular Data Plugs, RJ-45-CAT6A, UTP, 50-Pack

Price $51.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV826-704

Description

Exclusive Klein-designed CAT6A Pass-Thru™ modular plugs for fast, reliable connector installations for data applications. Cable easily passes through connector for consistent and secure termination. Saves time, trims flush to end face when used with Klein Tools Pass-Thru™ Modular Crimper Cat. No. VDV226-110, and eliminates wasted materials.

Specifications

Brand Name Klein Tools Sub Brand Pass-Thru™
Item Name Modular Data Plug Type Modular
Cable Type Category 6A Number of Positions 8
Termination Style RJ-45 Color Clear
Number of Contacts 8 Material PVC
Finish Gold-Plated Dimensions 0.875 in L x 0.094 in W x 0.453 in H
Standards PoE+, TIA/EIA-568-B.2 Application Data
UPC 092644583780

Packages

1 - UNIT - 1