Abbotsford
KLNVDV826762

KLEIN TOOLS VDV826-762 Pass-Thru™ Modular Data Plugs, RJ45-CAT5e, 200-Pack

Price $87.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV826-762

Description

Exclusive Klein-designed Pass-Thru™ CAT5e modular plugs for fast, reliable connector installations for data applications. Cable easily passes through connector for consistent and secure termination. Saves time, trims flush to end face when used with Klein Tools Pass-Thru™ Modular Crimper VDV226-110, and eliminates wasted materials.


200-Pack

Specifications

Brand Name Klein Tools Sub Brand Pass-Thru™
Item Name Modular Data Plug Type Modular
Cable Type Category 5e Number of Positions 8
Termination Style RJ-45 Color Clear/Gold
Number of Contacts 8 Material PVC
Dimensions 0.875 in L x 0.094 in W x 0.453 in H Standards PoE
Application For Voice and Data Applications UPC 092644691881

Packages

1 - UNIT - 1