Description
Exclusive Klein-designed Pass-Thru™ modular plugs for fast, reliable connector installations. Cable easily passes through connector for consistent and secure termination. Saves time, trims flush to end face when used with Klein Tools Pass-Thru™ Modular Crimper VDV226-110, and eliminates wasted materials. These CAT6 connectors are fully compliant with all PoE standards.
Specifications
| Brand Name | Klein Tools | Sub Brand | Pass-Thru™ |
| Item Name | Modular Data Plug | Type | Modular |
| Cable Type | Category 6 | Number of Positions | 8 |
| Termination Style | RJ-45 | Color | Clear/Gold |
| Number of Contacts | 8 | Material | PVC |
| Dimensions | 0.875 in L x 0.094 in W x 0.453 in H | Standards | California Proposition 65 Warning, PoE |
| Application | For Voice and Data Applications | UPC | 092644691898 |
Packages
| 1 - UNIT - 1 |