Abbotsford
MLSCMC4003H

MIL-STED DATA PRODUCTS CMC4003H SPLITTER CATV 3W 1GHZ

Price $8.21 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MIL-STED DATA PRODUCTS
Manufacturer #:CMC4003H

Description

Reliability, quality and performance define the Antronix CMC4000 series digital splitter. Our digital splitters have been designed specifically for today’s two-way broadband networks. Low intermodulation distortion and high port-to-port return band isolation prevent high power cable modem signals from distorting neighboring port signals. Capacitively coupled F-ports block AC surges and prevent hum modulation. Additionally, our splitters are among the most robust in the industry. Every port on each CMC4000 series splitter can withstand 6 kV ring wave surges, while our proprietary ferrites remain ultralinear following several surges. To ensure years of reliable performance, Antronix’s splitters are encased in a zinc alloy diecast housing with nickel tin plating. The splitter ports are sealed to 15 psi and are SCTE compliant. The CMC4000 series splitters guarantee consistent performance over time and temperature.

Packages

25 - UNIT - (25)