Description
Double gang faceplate frame which accepts up to four 1/2-size module inserts or six 1/3-size module inserts. Supplied with labels and label cover/screw covers, White.FEATURES AND BENEFITS:• Modular: Faceplate frames accept all Panduit Inserts; inserts accept all Mini-Com® Modules for design flexibility• Front access: Mini-Com® Modules are accessible from the front for easy moves, adds, and changes• Identification: Executive series faceplate frames can be clearly identified with labels.
Specifications
| Brand Name | Panduit | Sub Brand | PanNet |
| Item Name | Faceplate Frame | Type | 6-Port |
| Series | Executive | Number of Gangs | 2 |
| Material | ABS | Color | White |
| Orientation | Vertical | Width | 4.5 in |
| Thickness | 14.7 mm | Mounting | Screw Mount |
| Standards | RoHS Compliant | UPC | 074983031849 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - (10) |