Abbotsford
PANNK2RMFWH

PANDUIT NK2RMFWH 2-Port NetKey® Rectangular Module Frame, White

Price $4.76 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NK2RMFWH
Documents Documents

Description

NetKey rectangular adapter, mounts behind standard GFCI faceplates, accepts two keystone modules, White.KEY FEATURES AND BENEFITS:• No. of Ports: 2• Module Type: Keystone• Material: ABS• CE Compliant: No• RoHS Compliancy Status: Compliant

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Module Frame Faceplate Type 2-Port, Keystone
Number of Gangs 1 Length 96.8 mm
Material ABS Color White
Width 36.1 mm Thickness 11.5 mm
Finish Matte, Enamel Painted Mounting Flush, Snap, Screw
Standards RoHS Compliant Application NA
UPC 074983103485

Packages

1 - UNIT - 1 10 - UNIT - (10)