Abbotsford
SEC32209

SECOMEA 32209 SITEMANAGER 1529 / LAN

Price $1,440.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SECOMEA
Manufacturer #:32209

Description

SiteManager is a security certified IIoT Edge Gateway in the Secomea Industrial Communications Solution programme that ensures unified, uninterrupted and secure access to remote industrial equipment. It is a robust, DIN mountable industrial gateway that install in machine control panels to provide remote access for on-demand, real-time servicing of industrial equipment. As an additional feature, the SiteManager is capable of data collection, which allows service engineers to perform detailed cloud analysis for predictive and preventive maintenance of connected equipment.

Specifications

Brand Name Secomea Item Name Gateway
Type Edge, DIN Rail Mount Protocol UDP/TCP, Modbus, Profinet, EtherCAT, EtherNet/IP
Frequency Rating 800 MHz, 2.4/5 GHz Interface Type (4) 10/100 Mbps Ethernet (1 x UPLINK, 3 x DEV) RJ45 Connection
Power Output 5 W Voltage Rating 12 - 24 VDC
Data Transfer Rate 10/100 Mbps Port Type RJ45
Supported Servers DHCP Enclosure Type IP20
Dimensions 1-1/4 in W x 3-4/5 in D x 4-1/5 in H Temperature Rating -25 to 60 °C (Operating), -40 to 60 °C (Storage)
Environmental Conditions 5 - 95% Relative Humidity Includes Setup Assistant Wizard
Standards FCC Approved, PTCRB, IC (AT&T, Rogers), CCC, CTA, TA (NCC), RCM, CE RED, GCF Application For Ensuring Unified, Uninterrupted and Secure Access to Remote Industrial Equipment

Packages

1 - UNIT - 1