Abbotsford
WAG852101000001

WAGO 852-101/000-001 SWITCH ETHERNET IND5-PORT RJ45 100BASE-TX

Price $351.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:852-101/000-001

Description

This unmanaged industrial ETHERNET switch (852-101/000-001) has five Fast Ethernet ports for easily setting up small- to medium-sized networks. Its slim design paired with a DIN-rail adapter simplifies installation in the control cabinet and provides high vibration, shock and temperature resistance. Additionally, automatic transmission rate detection (auto-negotiation) and automatic identification of the transmit and receive lines (Auto MDI-X) allow simple plug-and-play operation, saving time and money during commissioning.Status LEDs, a redundant power supply and an alarm contact (configurable via DIP switch) increase the switch's redundancy and diagnostic capabilities, providing higher operational uptime.

Packages

1 - UNIT - 1