Abbotsford
WAG852102

WAGO 852-102 INDUSTRIAL-SWITCH 8-PORT 100BASE-TX BLK

Price $551.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:852-102

Description

This unmanaged industrial ETHERNET switch (852-102) has eight Fast ETHERNET ports for easily setting up small- to medium-sized networks. Its slim design paired with a DIN-rail adapter simplifies installation in the control cabinet and provides high vibration and shock resistance. Additionally, automatic transmission rate detection (auto-negotiation) and automatic identification of the transmit and receive lines (Auto MDI-X) allow simple plug-and-play operation, saving time and money during commissioning.Status LEDs, a redundant power supply and an alarm contact (configurable via DIP switch) increase the switch's redundancy and diagnostic capabilities, providing higher operational uptime.

Specifications

Mounting Type DIN-35 Rail Width 1.969 in
Height 6.378 in UPC 044918110055

Packages

1 - UNIT - 1