Abbotsford
WAG852116

WAGO 852-116 SWITCH ETHERNET IND ECO16-PORT RJ45 100BASE ECO

Price $574.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:852-116

Description

The 852-116 switch is an industrial unmanaged Ethernet switch featuring 16 RJ45 Fast Ethernet ports (10/100BASE-T/TX), designed for the cost-effective setup of small to medium-sized networks. Its compact form factor, combined with a DIN-rail adapter, enables easy installation within control cabinets while offering high resistance to vibration, shock, and temperature extremes. Automatic transmission rate detection (auto-negotiation) and automatic detection of transmit and receive lines (Auto MDI-X) facilitate simple "plug-and-play" operation, thereby helping to save both time and costs during commissioning.

Specifications

Width 1.969 in Height 6.299 in

Packages

1 - UNIT - 1