Abbotsford
WAG8521812

WAGO 8-Port 1000Base-T Lean Managed Switch

Price $848.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:852-1812

Description

Lean Managed Switch; 8 Ports 1000Base-T. The configurable 852-1812 Industrial ETHERNET Switch is equipped with eight 10/100/1000BASE-T ports. Packaged in rugged housing, this switch offers both a redundant power supply and relay-based function monitoring. This device also streamlines network management: Commissioning and diagnostics are intuitive and can be performed without extensive IT knowledge. The topology map clearly displays the switch and connected devices. Key diagnostic information is displayed on the diagnostics dashboard.

Specifications

Brand Name Wago Corp Item Name Lean Ethernet Switch
Type Managed, 8-Port Port Type (8) RJ45 Copper, 10 Mbps, 100 Mbps, 1 Gbps
Amperage Rating 350 mA Connector Type (8) RJ45
Power Supply 24 - 48 VDC, 10 W Enclosure Type IP30
Mounting Type DIN Rail Length 3.937 in
Width 1.969 in Height 4.567 in
Temperature Rating -40 to 60 °C Environmental Conditions 95% Relative Humidity
Standards RoHS Compliant

Packages

1 - UNIT - 1