Abbotsford
UNVRGES210GSP

UNIVIEW 10-Port Smart Cloud Managed PoE Switch

Price $319.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PETAWISE INC
Manufacturer #:RG-ES210GS-P

Description

Specifications

Brand Name Reyee Item Name Smart Cloud Managed PoE Switch
Port Type (10) 10/100/1000 Base-T, (10) PoE+ Ports Switching Capacity 20 Gbps
Protocol 120W, IEEE 802.3at/IEEE 802.3af Forwarding Rate 14.8 Mpps
Power Supply 100 - 240 V Material Metal
Length 202 mm Width 108 mm
Height 28 mm Temperature Rating -40 to 70 °C
Environmental Conditions 10 - 90% Non-Condensing Operating Humidity Standards CE Certified, FCC Approved

Packages

1 - UNIT - 1