Abbotsford
TPLEAP653

TP LINK EAP653 ACCESS POINT WIRELES WHICEILING MNT 867Mbps/5GHz

Price $185.53 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TP LINK
Manufacturer #:EAP653

Description

AX3000 Ceiling Mount Wi-Fi 6 Access Point. Ultra-Fast Wi-Fi 6 Speeds: Simultaneous 574 Mbps on 2.4 GHz and 2402 Mbps on 5 GHz totals 2976 Mbps Wi-Fi speeds. High-Efficiency Wi-Fi 6: More connected devices can enjoy faster speeds. Centralized Cloud Management: Omada SDN integration manages the whole network locally or from the cloud via web UI or Omada app. 160 MHz Channel: Double the data at peak transmission times on a single stream with HE160. Seamless Roaming: Video streams and voice calls are unaffected as users move between locations. Omada Mesh: Enables wireless connectivity between access points for extended range and flexible deployment. PoE+ Powered: Supports both 802.3at PoE+ and DC (DC adapter sold separately) power supply for flexible installations. Ultra-Slim Design: F160 mm × 33.6 mm elegant design brings more agility.

Packages

1 - UNIT - 1