Abbotsford
RUSBTC2X

RUSSOUND BTC-2X Bluetooth Remote Transceiver

Price $290.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RUSSOUND
Manufacturer #:2460-853692

Description

The BTC-2X Remote Transceiver is designed to add a single source of Bluetooth audio to the Russound MCA-Series of controllers which have all of the audio and power connections to support it already built-in. The BTC-2X can also be used as a standalone Bluetooth audio source when the extra 500' of extension is not required.

Specifications

Brand Name Russound Item Name Remote Bluetooth Transceiver
Connection Type RJ45, 3.5 mm Audio Out, Remote Pairing Cable Type Category 5/6
Length 3-3/8 in Width 2-1/4 in
Height 1.13 in For Use With MCA-66 and MCA-88 Amplifier
Standards CE Certified

Packages

1 - UNIT - 1