Description
Open-Frame Horizontal Cable Management Cover provides a finished appearance to cable managers. This Horizontal Cable Management Cover, ECKCVR19 item fits 19-inch open rack with a material of Steel colored Black.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Material | Steel | Color | Black |
| Type | Cable and Power Management | Finish | Powder Coat |
| Application | Networking, Storage and Data Center | UPC | 783510102340 |
Packages
| 1 - UNIT - 1 |