Abbotsford
HOFECKCVR23

HOFFMAN ECKCVR23 CABLE ORGANIZER COVER,23

Price $114.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ECKCVR23
Documents Documents

Description

Open-Frame Horizontal Cable Management Cover provides a finished appearance to cable managers. This Horizontal Cable Management Cover, ECKCVR23 item fits 23-inch open rack with a material of Steel colored Black.


The Open-Frame Horizontal Cable Manager Cover provides a finished appearance to a 19-inch or 23-inch open-frame rack cable management system

The models snap onto ECK19H, ECK19HV and ECK23HV Cable Managers, hiding any cables that would otherwise be seen

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Material Steel Color Black
Type Cable and Power Management Finish Powder Coat
Application Networking, Storage and Data Center UPC 783510102357

Packages

1 - UNIT - 1