Abbotsford
HOFPAD2416

HOFFMAN PAD2416 CUTOUT ADAPTER

Price $25.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PAD2416
Documents Documents

Description

Adapters are used with closure plates containing cutouts. Allows the option of adapting from 24-pin to 16-pin, 24-pin to 10-pin, 24-pin to 6-pin and 24-pin to no pins (blank).


12 gauge (2.5mm) mild steel

RAL 7035 textured light-gray polyester powder paint finish

Adapters fit all Cable Entry Cabinet and Barriers with 24-pin DIN connector cutouts

24-pin adapting down to 16, 10, 6, or no pins (blank)

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Type Cable Entry Accessories Material Steel
Size 24 Pin to 16 P in Finish Powder Coat
Application Controls and Drives; Power Distribution UPC 783510344092

Packages

1 - UNIT - 1