Abbotsford
HOFDCHS1

HOFFMAN DCHS1 Cabletek™ Cable Manager Single-Sided Composite 6 in Wx 1-3/4 in D

Price $170.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DCHS1
Documents Documents

Description

CABLETEKā„¢ Snap-in mounting provision holds cable manager in place while mounting screws are installed. Robust arrowhead fingers are shaped to funnel cables into base and are made of black composite material. Robust rounded end posts support cable as it enters and leaves cable manager and maintains proper cable bend radius. Deep cable compartments allow maximum cable density. Rounded edges throughout protect cable jackets from damage. Pass-through holes on double-sided models protect cable while facilitating routing between front and back sides. Single and double-sided units provide high cable capacity, including 5e, 6 and 6A cables. 1 RU and 2 RU heights allow greater flexibility in optimizing rack capacity. Removable hinged cover opens top or bottom, snaps closed for assured cable protection and professional appearance. Double-sided model has covers on both front and back. Covers stay open during installation and maintenance procedures. Horizontal and vertical cable managers designed as a system for streamlined appearance and improved functionality. Combination head 10-32 and 12-24 screws included for mounting. Made of UL listed black composite material. Finish: low gloss, matches look of RAL 9005 textured paint.


Snap-in mounting provision holds cable manager in place while mounting screws are installed

Robust arrowhead fingers are shaped to funnel cables into base and are made of black composite material

Robust rounded end posts support cable as it enters and leaves cable manager and maintains proper cable bend radius

Deep cable compartments allow maximum cable density

Rounded edges throughout protect cable jackets from damage

Pass-through holes on double-sided models protect cable while facilitating routing between front and back sides

Single- and double-sided units provide high cable capacity, including 5e, 6 and 6A cables

1 RU and 2 RU heights allow greater flexibility in optimizing rack capacity

Removable hinged cover opens top or bottom, snaps closed for assured cable protection and professional appearance

Double-sided model has covers on both front and back

Specifications

Brand Name nVent Hoffman Sub Brand Cabletek™
Item Name Cable Manager Type Single-Sided
Rack Units 1 Length 19 in
Width 6 in Depth 1-3/4 in
Mounting Horizontal Material Composite
Color/Finish Black Standards RoHS Compliant, UL Listed
Application For Category 5e, 6 and 6A Cable UPC 783510172411

Packages

1 - UNIT - 1