×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
HOFDCHS4

HOFFMAN DCHS4 HORZ CBL MGR 19IN 4 RU BLK

Price $355.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DCHS4
Documents Documents

Description

CableTek Horizontal Cable Managers designed to easily route cable on 19in cabinets and open-frame racks. This CableTek Horizontal Cable Manager 4U Single Sided, DCHS4 item fits 19in with a material of Composite colored Black.


Snap-in mounting provision holds cable manager in place while mounting screws are installed

Robust arrowhead fingers are shaped to funnel cables into base and are made of black composite material

Robust rounded end posts support cable as it enters and leaves cable manager and maintains proper cable bend radius

Deep cable compartments allow maximum cable density

Rounded edges throughout protect cable jackets from damage

Pass-through holes on double-sided models protect cable while facilitating routing between front and back sides

Single- and double-sided units provide high cable capacity, including 5e, 6 and 6A cables

1 RU and 2 RU heights allow greater flexibility in optimizing rack capacity

Removable hinged cover opens top or bottom, snaps closed for assured cable protection and professional appearance

Double-sided model has covers on both front and back

Specifications

Brand Name Hoffman Sub Brand Cabletek™
Type Cable Pathway - Bonding and Grounding Length 19.30 in
Width 9.10 in Depth 8.1 in
Material Plastic Standards EIA 310-D
Application Datacom and Telecom Equipment, Networking, Storage and Data Center UPC 783510262921

Packages

1 - UNIT - 1