Description
ECK19H; HOFFMAN ENCLOSURES INC; ELECTRICAL RACK ACCESSORIES;
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Cable Manager | Type | Horizontal |
| Rack Units | 2 | Length | 19 in |
| Width | 6.10 in | Depth | 4 in |
| Mounting | Horizontal | Series/Model | 10233 |
| Material | Steel | Color/Finish | RAL 9005 Black Polyester Powder Paint |
| For Use With | 19 in/23 in Racks | Standards | RoHS 2011/65/EU, 2015/863/EU, EN 60204-1: 2006, IEC 60204-1: 2005/A1:2008 |
| Application | For Routing and Bundling of Cable | UPC | 783510102333 |
Packages
| 1 - UNIT - 1 |