Abbotsford
HOFECM19TP2U

HOFFMAN ECM19TP2U CABLE MGR 19 TIE DN PANEL 2RU

Price $157.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ECM19TP2U
Documents Documents

Description

Open-Frame Tie-Down Panel provides slots for VELCRO® cable wraps. This Tie-Down Panel, ECM19TP2U item fits 19-inch rack 2U with a material of Steel colored Black.


The Open-Frame Tie-Down Panels provide a mounting point to route cable on an open-frame rack

They mount horizontally on 19-inch racks and the panels have slots for VELCRO® cable wraps

Each panel includes 10 black 8-in. (203-mm) VELCRO cable wraps while including the mounting hardware

VELCRO is a trademark of Velcro Industries B.V.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Type Cable and Power Management Length 25.60 in
Width 4.50 in Material Steel
Application Datacom and Telecom Equipment; Networking, Storage and Data Center UPC 783510152550

Packages

1 - UNIT - 1